Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

WEIGHT DISTRIBUTING HITCH

  • Mfr # BXW1500

  • Zoro # G922604581


product price: $969.00
/ea
Free Shipping & Returns

Key Features

Includes Shank
Yes
Rise
10-3/4 in
Shank Length
11 in
Includes Sway Control
With Built-In Sway Control
Gross Tongue Weight
1500 lbs
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BXW1500
Zoro #
G922604581
UPC #
-
Country of Origin
United States

Dimensions

Shank Length
11 in

Details

Includes Shank
Yes
Rise
10-3/4 in
Includes Sway Control
With Built-In Sway Control
Gross Tongue Weight
1500 lbs
Color
Black
Includes Ball
Yes
Drop
0 in
Type
Trunnion Bar
Includes Ballmount
Yes
Finish
Powder Coated
Material
Steel
Gross Trailer Weight
15000 lbs

Description

1500 Pound Gross Tongue Weight/ 15000 Pound Gross Trailer Weight; Fits 2 Inch Reciever; With Spring Bars/ Automatic Latching Tongue Brackets/ 6 Hole x 11 Inch Adjustable Shank/ Hitch Head/ Chains/ Assembly Hardware; Standard Coupler; Clamp-On Latch

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.