Zoro Homepage

WEIGHT DISTRIBUTING HITCH

  • Mfr # BXW1508

  • Zoro # G022604450


product price: $1,069.00
/ea
Free Shipping & Returns

Key Features

Drop
5 in
Shank Length
13 in
Gross Trailer Weight
15000 lbs
Gross Tongue Weight
1500 lbs
Includes Ballmount
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BXW1508
Zoro #
G022604450
UPC #
-
Country of Origin
United States

Dimensions

Shank Length
13 in

Details

Drop
5 in
Gross Trailer Weight
15000 lbs
Gross Tongue Weight
1500 lbs
Includes Ballmount
Yes
Color
Black
Rise
10 in
Includes Sway Control
With Built-In Sway Control
Includes Ball
Yes
Finish
Powder Coated
Material
Steel
Includes Shank
Yes
Type
Trunnion Bar

Description

1500 Pound Maximum Tongue Weight Capacity/ 15000 Pound Gross Trailer Weight; Fits 2-1/2 Inch Reciever; With Spring Bars/ Automatic Latching Tongue Brackets/ Adjustable Shank With 9 Holes/ Hitch Head/ Chains/ Assembly Hardware; Standard Coupler; Clamp-On Latch

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.