Zoro Homepage

WEIGHT DISTRIBUTING HITCH

  • Mfr # BXW2000

  • Zoro # G422604531


product price: $1,089.00
/ea
Free Shipping & Returns

Key Features

Includes Sway Control
With Built-In Sway Control
Rise
10-3/4 in
Finish
Powder Coated
Gross Tongue Weight
2000 lbs
Gross Trailer Weight
20000 lbs
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BXW2000
Zoro #
G422604531
UPC #
-
Country of Origin
United States

Dimensions

Shank Length
9 in

Details

Includes Sway Control
With Built-In Sway Control
Rise
10-3/4 in
Finish
Powder Coated
Gross Tongue Weight
2000 lbs
Gross Trailer Weight
20000 lbs
Includes Ballmount
Yes
Color
Black
Material
Steel
Drop
2 in
Type
Trunnion Bar
Includes Ball
Yes
Includes Shank
Yes

Description

2000 Pound Maximum Tongue Weight Capacity/ 20000 Pound Gross Trailer Weight; Fits 2-1/2 Inch Reciever; With Spring Bars/ Automatic Latching Tongue Brackets/ Adjustable Shank/ Hitch Head/ Chains/ Assembly Hardware; Standard Coupler; Clamp-On Latch

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.