
WEIGHT DISTRIBUTING HITCH
Mfr # BXW2003
Zoro # G922604550
product price: $1,089.00
/ea
Free Shipping & Returns
Key Features
Gross Tongue Weight
2000 lbs
Gross Trailer Weight
20000 lbs
Rise
10-3/4 in
Includes Ballmount
Yes
Includes Shank
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
BXW2003
Zoro #
G922604550
UPC #
-
Country of Origin
United States
Dimensions
Shank Length
11 in
Details
Gross Tongue Weight
2000 lbs
Gross Trailer Weight
20000 lbs
Rise
10-3/4 in
Includes Ballmount
Yes
Includes Shank
Yes
Type
Trunnion Bar
Drop
0 in
Includes Sway Control
With Built-In Sway Control
Includes Ball
Yes
Color
Black
Finish
Powder Coated
Material
Steel
Description
2000 Pound Gross Tongue Weight/ 20000 Pound Gross Trailer Weight; With Spring Bars/ Automatic Latching Tongue Brackets/ 6 Hole x 11 Inch Adjustable Shank/ Hitch Head/ Chains/ Assembly Hardware; Underslung Coupler; Clamp-On Latch
Restrictions
This item has been restricted from sale in the following states:
None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.