Zoro Homepage

WEIGHT DISTRIBUTING HITCH

  • Mfr # BXW4028

  • Zoro # G522604424


product price: $259.99
/ea
Free Shipping & Returns

Key Features

Receiver Size
2-1/2 in
Number Mounting Holes
9
Color
Black
Shank Rise
10-1/2 in
Shank Drop
4-1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BXW4028
Zoro #
G522604424
UPC #
-
Country of Origin
United States

Dimensions

Receiver Size
2-1/2 in
Shank Length
9 in

Details

Number Mounting Holes
9
Color
Black
Shank Rise
10-1/2 in
Shank Drop
4-1/2 in
Finish
Powder Coated
Material
Steel

Description

Fits 2-1/2 Inch Receiver; 20000 Pound Gross Trailer Weight/ 2000 Pound Tongue Weight; 9 Hole Adjustment; 9 Inch Hollow Shank

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.