Zoro Homepage

Low Velocity Load, 0.27 Caliber, Power Level: #5, Red Code, 6.8 mm Dia, 11 mm L

  • Mfr # 27LS11L5P

  • Zoro # G016534633


product price: $26.35
/ea
Sold in multiples of 10 for $263.50

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
27LS11L5P
Zoro #
G016534633
UPC #
812408025772
Country of Origin
China

Description

Blue Point Fasteners Low Velocity Load, 0.27 Caliber, Power Level: #5, Load Type: Long Strip, Brass, Red Color Code, 6.8 mm Diameter, 11 mm Length, Suitable for: BP301, BP450, POWERS P3500, PA3500, P3600, RAMSET SA270, Viper, Cobra, Rocket, XT540, Hilti DX350, DX36M, DX451, DX460 27 Caliber Powder-Actuated Tools

Restrictions

WARNING: This product can expose you to chemicals including Lead and lead compounds, which is known to the State of California to cause cancer, and Di-n-butyl phthalate (DBP), which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.