Zoro Homepage

Endless Summer GLT1343SP Endless Summer LP Gas Column Firepit Small

  • Mfr # GLT1343SP

  • Zoro # G104058744


product price: $138.99
/ea
Free Shipping & Returns

Key Features

Width
11 in
Color
Slate
Application
Outdoor
Height
15 in
Includes
Black Glass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GLT1343SP
Zoro #
G104058744
UPC #
728649749295
Country of Origin
China

Dimensions

Width
11 in
Height
15 in
Depth
11 in

Details

Color
Slate
Application
Outdoor
Includes
Black Glass
Item
Gas Fireplace
Mantel Material
Faux Stone
Heating Capacity
2930.71 W
Mounting Type
Tabletop

Description

Uniflame Outdoor LP Gas Fireplace with Decorative Black Slate finish; Faux Stone Construction; Accessible Control Panel; Includes Black Glass; Simple Assembly - No Tools Needed; LP Gas Tank Not Included; Electronic Ignition; 10,000 BTU's; 11" x 11" x 15".

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.