Endless Summer WAD1579SP Oil Rubbed Bronze Wood Burning Outdoor Firebowl Kettle Design
- Mfr # WAD1579SP
- Zoro # G603745367
Key Features
Specifications
Details
- MFR #
- WAD1579SP
- Zoro #
- G603745367
- UPC #
- 728649754244
- Country of Origin
- China
- Item
- Wood Fireplace
- Color
- Oil Rubbed Bronze
- Assembly Required
- Yes
Dimensions
- Height
- 25.2 in
Description
Bring the warmth and ambiance of a fireplace to your patio, deck or backyard with this stylish Endless Summer fire pit by Blue Rhino. Featuring a kettle design, this fire bowl will beautifully compliment your outdoor living space with its timeless look of hand forged metal work. With its patent pending Airflow technology, this fire pit features a vent that pulls in air and fans the flames, allowing your fire to burn hot and long. Standing 25.2 in. high, this fire pit is constructed of steel and features an oil rubbed bronze finish . Easy to install, load and tend, no special tools are required for assembly. Easy to lift mesh spark guard included.
Features:- Airflow technology.
- Timeless kettle design.
- Size - 28.3 x 26 in.
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.