Zoro Homepage

Basic Poly Desk Chair, Casters

  • Mfr # BR-BPDHCH-RG-RC

  • Zoro # G6705358


product price: $187.99
/ea
Free Shipping & Returns

Key Features

Office Chair Style
Desk Chair
Seat Height Range
17" to 22-1/2"
Caster Type
Rolling
Material
Polyurethane
Weight Capacity
300 lb.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BR-BPDHCH-RG-RC
Zoro #
G6705358
UPC #
-
Country of Origin
United States

Dimensions

Seat Height Range
17" to 22-1/2"

Details

Office Chair Style
Desk Chair
Caster Type
Rolling
Item
Basic Poly Desk Chair,Casters
Material
Polyurethane
Weight Capacity
300 lb.
Frame Material
Nylon Reinforced Fiberglass
Style
Desk Chair

Description

Basic Poly Desk Chair,Casters

Restrictions

WARNING: Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.