Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Basic Poly Desk Chair, Chrome, Glides

  • Mfr # BR-BPDHCH-CR-RG

  • Zoro # G6705260


product price: $247.99
/ea
Free Shipping & Returns

Key Features

Office Chair Style
Desk Chair
Seat Height Range
17" to 22"
Caster Type
Non-Marring Glides
Material
Polyurethane, Chrome
Weight Capacity
300 lb.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
BR-BPDHCH-CR-RG
Zoro #
G6705260
UPC #
-
Country of Origin
United States

Dimensions

Seat Height Range
17" to 22"

Details

Office Chair Style
Desk Chair
Caster Type
Non-Marring Glides
Item
Basic Poly Desk Chair,Chrome,Glides
Material
Polyurethane, Chrome
Weight Capacity
300 lb.
Frame Material
Cast Aluminum
Style
Desk Chair

Description

Basic Poly Desk Chair,Chrome,Glides

Restrictions

WARNING: Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products