Zoro Homepage

Basic Poly Hi Bench Chair, Chrm, CF, Glides, Polyurethane, Chrome, 24-1/2" to 33-1/2" Seat Height

  • Mfr # BR-BPHBCH-CR-CF-RG

  • Zoro # G6705209


product price: $334.99
/ea
Free Shipping & Returns

Key Features

Material
Polyurethane, Chrome
Seat Height Range
24-1/2" to 33-1/2"
Weight Capacity
300 lb.
Caster Type
Non-Marring Glides
Office Chair Style
High Bench Chairs
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BR-BPHBCH-CR-CF-RG
Zoro #
G6705209
UPC #
-
Country of Origin
United States

Dimensions

Seat Height Range
24-1/2" to 33-1/2"

Details

Item
Basic Poly Hi Bench Chair,Chrm,CF,Glides
Material
Polyurethane, Chrome
Weight Capacity
300 lb.
Caster Type
Non-Marring Glides
Office Chair Style
High Bench Chairs
Frame Material
Cast Aluminum

Description

Basic Poly Hi Bench Chair,Chrm,CF,Glides

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.