Zoro Homepage

Basic Poly Med Ben Chair, Chrm, CF, Glds

  • Mfr # BR-BPMBCH-CR-CF-RG

  • Zoro # G6705190


product price: $324.99
/ea
Free Shipping & Returns

Key Features

Office Chair Style
Medium Bench Chair
Seat Height Range
19-1/2" to 27-1/2"
Caster Type
Non-Marring Glides
Material
Polyurethane, Chrome
Weight Capacity
300 lb.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BR-BPMBCH-CR-CF-RG
Zoro #
G6705190
UPC #
-
Country of Origin
United States

Dimensions

Seat Height Range
19-1/2" to 27-1/2"

Details

Office Chair Style
Medium Bench Chair
Caster Type
Non-Marring Glides
Item
Basic Poly Med Ben Chair,Chrm,CF,Glds
Material
Polyurethane, Chrome
Weight Capacity
300 lb.
Frame Material
Cast Aluminum
Style
Bench Chair

Description

Basic Poly Med Ben Chair,Chrm,CF,Glds

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.