Zoro Homepage

Basic Poly Med Bench Chair, CF, Casters, Polyurethane, Chrome, 19-1/2" to 27-1/2" Seat Height

  • Mfr # BR-BPMBCH-RG-CF-RC

  • Zoro # G6705330


product price: $251.99
/ea
Free Shipping & Returns

Key Features

Material
Polyurethane, Chrome
Seat Height Range
19-1/2" to 27-1/2"
Weight Capacity
300 lb.
Caster Type
Rolling
Office Chair Style
Medium Bench Chairs
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BR-BPMBCH-RG-CF-RC
Zoro #
G6705330
UPC #
-
Country of Origin
United States

Dimensions

Seat Height Range
19-1/2" to 27-1/2"

Details

Item
Basic Poly Med Bench Chair,CF,Casters
Material
Polyurethane, Chrome
Weight Capacity
300 lb.
Caster Type
Rolling
Office Chair Style
Medium Bench Chairs
Frame Material
Nylon Reinforced Fiberglass

Description

Basic Poly Med Bench Chair,CF,Casters

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.