Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Basic Poly Med Bench Chair, CF, Glides, Polyurethane, Chrome, 19-1/2" to 27-1/2" Seat Height

  • Mfr # BR-BPMBCH-RG-CF-RG

  • Zoro # G6705312


product price: $238.99
/ea
Free Shipping & Returns

Key Features

Material
Polyurethane, Chrome
Seat Height Range
19-1/2" to 27-1/2"
Weight Capacity
300 lb.
Caster Type
Non-Marring Glides
Office Chair Style
Medium Bench Chairs
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BR-BPMBCH-RG-CF-RG
Zoro #
G6705312
UPC #
-
Country of Origin
United States

Dimensions

Seat Height Range
19-1/2" to 27-1/2"

Details

Item
Basic Poly Med Bench Chair,CF,Glides
Material
Polyurethane, Chrome
Weight Capacity
300 lb.
Caster Type
Non-Marring Glides
Office Chair Style
Medium Bench Chairs
Frame Material
Nylon Reinforced Fiberglass

Description

Basic Poly Med Bench Chair,CF,Glides

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products