
Fab Stool with Back-Medium Bench Height with Seat Tilt, Chr Foot Ring, andStat Glides in Burgundy Fab
Mfr # BR-FMBST-RG-T1-CF-RG-F41
Zoro # G6865649
product price:Â $280.99
/ea
Free Shipping & Returns
Key Features
Color
Burgundy
Caster Type
Non-Marring Glides
Seat Height Range
21" to 28-1/2"
Weight Capacity
300 lb.
Material
Polyurethane Foam
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
BR-FMBST-RG-T1-CF-RG-F41
Zoro #
G6865649
UPC #
-
Country of Origin
United States
Dimensions
Seat Height Range
21" to 28-1/2"
Details
Color
Burgundy
Caster Type
Non-Marring Glides
Weight Capacity
300 lb.
Material
Polyurethane Foam
Frame Material
Nylon Reinforced Fiberglass
Backrest
Adjustable Back Rest with Lumbar Support
Seat Material
Fabric
Item
Bech Stool,Med,Fab,Bk,Tilt,CF,Gld,Bur
Number of Casters
5-Glides
Description
Bech Stool,Med,Fab,Bk,Tilt,CF,Gld,Bur
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.