Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Vin Stool with Back Chr-Med Bench Ht with Chr Foot RingandStat Glides in Adobe White Trailblazer Vin

  • Mfr # BR-VMBST-CR-T0-CF-RG-8501

  • Zoro # G6872107


product price: $305.99
/ea
Free Shipping & Returns

Key Features

Color
Adobe White
Caster Type
Non-Marring Glides
Seat Height Range
21" to 28-1/2"
Weight Capacity
300 lb.
Material
Chrome, Polyurethane Foam
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BR-VMBST-CR-T0-CF-RG-8501
Zoro #
G6872107
UPC #
-
Country of Origin
United States

Dimensions

Seat Height Range
21" to 28-1/2"

Details

Color
Adobe White
Caster Type
Non-Marring Glides
Weight Capacity
300 lb.
Material
Chrome, Polyurethane Foam
Frame Material
Cast Aluminum
Finish
polished
Backrest
Adjustable Back Rest with Lumbar Support
Seat Material
Vinyl
Number of Casters
5-Glides
Item
Ben Stool,Med,Vin,Bk Chrome,CF,Gld,Wht

Description

Ben Stool,Med,Vin,Bk Chrome,CF,Gld,Wht

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.