Bench Chair, Hi, Poly, Med, Bk, AA CF Casters, 6-Way Adjustable, 24-1/2" to 33-1/2" Height, Blue, Black

  • Mfr # BR-PHBCH-MB-RG-T0-A1-CF-RC

  • Zoro # G6850352


product price:  $460.99
/ea
Free Shipping & Returns

Key Features

Material
Polyurethane
Seat Height Range
24-1/2" to 33-1/2"
Weight Capacity
300 lb.
Color
Blue, Black
Arm Style
6-Way Adjustable
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BR-PHBCH-MB-RG-T0-A1-CF-RC
Zoro #
G6850352
UPC #
-
Country of Origin
United States

Dimensions

Seat Height Range
24-1/2" to 33-1/2"

Details

Item
Bench Chair,Hi,Poly,Med,Bk,AA CF Casters
Material
Polyurethane
Weight Capacity
300 lb.
Color
Blue, Black
Arm Style
6-Way Adjustable
Caster Type
Rolling
Office Chair Style
High Bench Chairs
Frame Material
Nylon Reinforced Fiberglass

Description

Bench Chair,Hi,Poly,Med,Bk,AA CF Casters

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.