Bench Chair, Poly, Hi, Med Bk, Chr, CF Glides, No Arms, 24-1/2" to 33-1/2" Height, Blue, Black

  • Mfr # BR-PHBCH-MB-CR-T0-A0-CF-RG

  • Zoro # G6850057


product price:  $394.99
/ea
Free Shipping & Returns

Key Features

Material
Polyurethane
Seat Height Range
24-1/2" to 33-1/2"
Weight Capacity
300 lb.
Color
Blue, Black
Arm Style
No Arms
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
BR-PHBCH-MB-CR-T0-A0-CF-RG
Zoro #
G6850057
UPC #
-
Country of Origin
United States

Dimensions

Seat Height Range
24-1/2" to 33-1/2"

Details

Item
Bench Chair,Poly,Hi,Med Bk,Chr,CF Glides
Material
Polyurethane
Weight Capacity
300 lb.
Color
Blue, Black
Arm Style
No Arms
Caster Type
Non-Marring Glides
Frame Material
Cast Aluminum
Office Chair Style
High Bench Chairs

Description

Bench Chair,Poly,Hi,Med Bk,Chr,CF Glides

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.