
Bench Chair, Poly, Hi, Med Bk, Chrm, CF Cast, No Arms, 24-1/2" to 33-1/2" Height, Blue, Black
Mfr # BR-PHBCH-MB-CR-T0-A0-CF-CC
Zoro # G6849932
product price:Â $394.99
/ea
Free Shipping & Returns
Key Features
Material
Polyurethane, Chrome
Seat Height Range
24-1/2" to 33-1/2"
Weight Capacity
300 lb.
Color
Blue, Black
Arm Style
No Arms
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
BR-PHBCH-MB-CR-T0-A0-CF-CC
Zoro #
G6849932
UPC #
-
Country of Origin
United States
Dimensions
Seat Height Range
24-1/2" to 33-1/2"
Details
Item
Bench Chair,Poly,Hi,Med Bk,Chrm,CF Cast
Material
Polyurethane, Chrome
Weight Capacity
300 lb.
Color
Blue, Black
Arm Style
No Arms
Caster Type
Rolling
Office Chair Style
High Bench Chairs
Frame Material
Cast Aluminum
Description
Bench Chair,Poly,Hi,Med Bk,Chrm,CF Cast
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.