Bench Chair, Poly, Med, Bk, RT, Cast, 6-Way Adjustable, 21-1/2" to 29-1/2" Height, Black; Blue

  • Mfr # BR-PMBCH-MB-RT-T1-A1-RC

  • Zoro # G6850389


product price:  $479.99
/ea
Free Shipping & Returns

Key Features

Material
Polyurethane
Seat Height Range
21-1/2" to 29-1/2"
Weight Capacity
300 lb.
Color
Black; Blue
Arm Style
6-Way Adjustable
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
BR-PMBCH-MB-RT-T1-A1-RC
Zoro #
G6850389
UPC #
-
Country of Origin
United States

Dimensions

Seat Height Range
21-1/2" to 29-1/2"

Details

Item
Bench Chair,Poly,Med,Bk,RT,Cast
Material
Polyurethane
Weight Capacity
300 lb.
Color
Black; Blue
Arm Style
6-Way Adjustable
Caster Type
Rolling
Frame Material
Powder Coated Steel
Office Chair Style
Medium Bench Chairs

Description

Bench Chair,Poly,Med,Bk,RT,Cast

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.