Bench Chair, RT Tilt, AA Cast, Vinyl, Dov, 6-Way Adjustable, 22" to 29" Height, Dove

  • Mfr # BR-VMBCH-RT-T1-A1-RC-8567

  • Zoro # G6842661


product price:  $399.99
/ea
Free Shipping & Returns

Key Features

Material
Vinyl, Polyurethane Foam
Seat Height Range
22" to 29"
Weight Capacity
300 lb.
Color
Dove
Arm Style
6-Way Adjustable
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
BR-VMBCH-RT-T1-A1-RC-8567
Zoro #
G6842661
UPC #
-
Country of Origin
United States

Dimensions

Seat Height Range
22" to 29"

Details

Item
Bench Chair,RT Tilt,AA Cast,Vinyl,Dov
Material
Vinyl, Polyurethane Foam
Weight Capacity
300 lb.
Color
Dove
Arm Style
6-Way Adjustable
Caster Type
Rolling
Frame Material
Powder Coated Steel
Office Chair Style
Medium Bench Chairs
Backrest
Adjustable Backrest with Lumbar Support

Description

Bench Chair,RT Tilt,AA Cast,Vinyl,Dov

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.