Bench Chair, Vinyl, RT, AA, Casters, Orange, 6-Way Adjustable, 23" to 31" Height, Orange Kist

  • Mfr # BR-VMBCH-RT-T0-A1-RC-8613

  • Zoro # G6844089


product price:  $364.99
/ea
Free Shipping & Returns

Key Features

Material
Vinyl, Polyurethane Foam
Seat Height Range
23" to 31"
Weight Capacity
300 lb.
Color
Orange Kist
Arm Style
6-Way Adjustable
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
BR-VMBCH-RT-T0-A1-RC-8613
Zoro #
G6844089
UPC #
-
Country of Origin
United States

Dimensions

Seat Height Range
23" to 31"

Details

Item
Bench Chair,Vinyl,RT,AA,Casters,Orange
Material
Vinyl, Polyurethane Foam
Weight Capacity
300 lb.
Color
Orange Kist
Arm Style
6-Way Adjustable
Caster Type
Rolling
Frame Material
Powder Coated Steel
Backrest
Adjustable Backrest with Lumbar Support
Office Chair Style
Medium Bench Chairs

Description

Bench Chair,Vinyl,RT,AA,Casters,Orange

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products