Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Rutledge Fab Stool without Back - High Bench Height with Black Foot Ring and Casters in Black Fab

  • Mfr # BR-FHBSO-RG-BF-RC-F42

  • Zoro # G6851910


product price: $158.99
/ea
Free Shipping & Returns

Key Features

Color
Black
Caster Type
Rolling
Seat Height Range
26-1/2" to 36-1/2"
Weight Capacity
300 lb.
Frame Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BR-FHBSO-RG-BF-RC-F42
Zoro #
G6851910
UPC #
-
Country of Origin
United States

Dimensions

Seat Height Range
26-1/2" to 36-1/2"

Details

Color
Black
Caster Type
Rolling
Weight Capacity
300 lb.
Frame Material
Steel
Finish
Black Powder coated
Backrest
No
Seat Material
Polyurethane Foam, Fabric
Number of Casters
5
Item
Bench Stool,Hi,Fabric,BF,Casters,Blk

Description

Bench Stool,Hi,Fabric,BF,Casters,Blk

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.