Zoro Homepage

Bench Stool, Hi, Fabric, CF, Casters, Blu

  • Mfr # BR-FHBSO-RG-CF-RC-F43

  • Zoro # G6851901


product price: $205.99
/ea
Free Shipping & Returns

Key Features

Color
Blue
Caster Type
Rolling
Seat Height Range
26-1/2" to 36-1/2"
Weight Capacity
300 lb.
Material
Chrome
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BR-FHBSO-RG-CF-RC-F43
Zoro #
G6851901
UPC #
-
Country of Origin
United States

Dimensions

Seat Height Range
26-1/2" to 36-1/2"

Details

Color
Blue
Caster Type
Rolling
Weight Capacity
300 lb.
Material
Chrome
Frame Material
Steel
Finish
Black Powder coated
Backrest
No
Seat Material
Polyurethane Foam, Fabric
Number of Casters
5
Item
Bench Stool,Hi,Fabric,CF,Casters,Blu

Description

Bench Stool,Hi,Fabric,CF,Casters,Blu

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.