Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Rutledge Fab Stool without Back - High Bench Height with Chrome Foot Ring and Casters in Gray Fab

  • Mfr # BR-FHBSO-RG-CF-RC-F44

  • Zoro # G6851938


product price: $205.99
/ea
Free Shipping & Returns

Key Features

Color
Gray
Caster Type
Rolling
Seat Height Range
26-1/2" to 36-1/2"
Weight Capacity
300 lb.
Material
Chrome
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BR-FHBSO-RG-CF-RC-F44
Zoro #
G6851938
UPC #
-
Country of Origin
United States

Dimensions

Seat Height Range
26-1/2" to 36-1/2"

Details

Color
Gray
Caster Type
Rolling
Weight Capacity
300 lb.
Material
Chrome
Frame Material
Steel
Finish
Black Powder coated
Backrest
No
Seat Material
Polyurethane Foam, Fabric
Item
Bench Stool,Hi,Fabric,CF,Casters,Gry
Number of Casters
5

Description

Bench Stool,Hi,Fabric,CF,Casters,Gry

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.