Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Bench Stool, Hi, Fabric, Chrom, CF, Glids, Blu

  • Mfr # BR-FHBSO-CR-CF-RG-F43

  • Zoro # G6851509


product price: $239.99
/ea
Free Shipping & Returns

Key Features

Color
Blue
Caster Type
Non-Marring Glides
Seat Height Range
24-1/2" to 34-1/2"
Weight Capacity
300 lb.
Material
Chrome
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BR-FHBSO-CR-CF-RG-F43
Zoro #
G6851509
UPC #
-
Country of Origin
United States

Dimensions

Seat Height Range
24-1/2" to 34-1/2"

Details

Color
Blue
Caster Type
Non-Marring Glides
Weight Capacity
300 lb.
Material
Chrome
Frame Material
Cast Aluminum
Finish
polished
Backrest
No
Seat Material
Polyurethane Foam, Fabric
Item
Bench Stool,Hi,Fabric,Chrom,CF,Glids,Blu
Number of Casters
5-Glides

Description

Bench Stool,Hi,Fabric,Chrom,CF,Glids,Blu

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.