Zoro Homepage

Bench Stool, Hi, Poly, BF, Glides

  • Mfr # BR-PHBSO-RG-BF-RG

  • Zoro # G6850912


product price: $145.99
/ea
Free Shipping & Returns

Key Features

Caster Type
Non-Marring Glides
Seat Height Range
23-1/2" to 33"
Weight Capacity
300 lb.
Frame Material
Nylon Reinforced Fiberglass
Seat Material
Polyurethane
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BR-PHBSO-RG-BF-RG
Zoro #
G6850912
UPC #
-
Country of Origin
United States

Dimensions

Seat Height Range
23-1/2" to 33"

Details

Caster Type
Non-Marring Glides
Weight Capacity
300 lb.
Frame Material
Nylon Reinforced Fiberglass
Seat Material
Polyurethane
Number of Casters
5-Glides
Item
Bench Stool,Hi,Poly,BF,Glides

Description

Bench Stool,Hi,Poly,BF,Glides

Restrictions

WARNING: Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.