Vin Stool with Back-High Bench Height with Black Foot RingandCasters in Orange Kist Trailblazer Vin

  • Mfr # BR-VHBST-RG-T0-BF-RC-8613

  • Zoro # G6688339


product price: $236.99
/ea
Free Shipping & Returns

Key Features

Color
Orange Kist
Caster Type
Rolling
Seat Height Range
25" to 35"
Weight Capacity
300 lb.
Material
Polyurethane Foam
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BR-VHBST-RG-T0-BF-RC-8613
Zoro #
G6688339
UPC #
-
Country of Origin
United States

Dimensions

Seat Height Range
25" to 35"

Details

Color
Orange Kist
Caster Type
Rolling
Weight Capacity
300 lb.
Material
Polyurethane Foam
Frame Material
Nylon Reinforced Fiberglass
Backrest
Adjustable Back Rest with Lumbar Support
Seat Material
Vinyl
Number of Casters
5
Item
Bench Stool,Hi,Vinyl,Bk,BF,Cast,Orange

Description

Bench Stool,Hi,Vinyl,Bk,BF,Cast,Orange

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.