Zoro Homepage

Bench Stool, Med, Chrome, Poly, Casters

  • Mfr # BR-PMBSO-CR-NF-CC

  • Zoro # G6850757


product price: $136.99
/ea
Free Shipping & Returns

Key Features

Caster Type
Rolling
Seat Height Range
18" to 26"
Weight Capacity
300 lb.
Material
Chrome
Frame Material
Cast Aluminum
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BR-PMBSO-CR-NF-CC
Zoro #
G6850757
UPC #
-
Country of Origin
United States

Dimensions

Seat Height Range
18" to 26"

Details

Caster Type
Rolling
Weight Capacity
300 lb.
Material
Chrome
Frame Material
Cast Aluminum
Finish
polished
Seat Material
Polyurethane
Item
Bench Stool,Med,Chrome,Poly,Casters
Number of Casters
5

Description

Bench Stool,Med,Chrome,Poly,Casters

Restrictions

WARNING: Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.