Rutledge Vin Stool with Back-Medium Bench Height with Seat Tilt and Casters in Dove Trailblazer Vin

  • Mfr # BR-VMBST-RG-T1-NF-RC-8567

  • Zoro # G6680149


product price: $247.99
/ea
Free Shipping & Returns

Key Features

Color
Dove
Caster Type
Rolling
Seat Height Range
21" to 28-1/2"
Weight Capacity
300 lb.
Material
Polyurethane Foam
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BR-VMBST-RG-T1-NF-RC-8567
Zoro #
G6680149
UPC #
-
Country of Origin
United States

Dimensions

Seat Height Range
21" to 28-1/2"

Details

Color
Dove
Caster Type
Rolling
Weight Capacity
300 lb.
Material
Polyurethane Foam
Frame Material
Nylon Reinforced Fiberglass
Backrest
Adjustable Back Rest with Lumbar Support
Seat Material
Vinyl
Item
Bench Stool,Med,Vin,Bk,Tilt,Cast,Dov
Number of Casters
5

Description

Bench Stool,Med,Vin,Bk,Tilt,Cast,Dov

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.