Vin Stool with Back-Medium Bench Height with Seat TiltandStationary Glides in Taupe Trailblazer Vin

  • Mfr # BR-VMBST-RG-T1-NF-RG-8584

  • Zoro # G6680471


product price:  $293.99
/ea
Free Shipping & Returns

Key Features

Color
Taupe
Caster Type
Non-Marring Glides
Seat Height Range
21" to 28-1/2"
Weight Capacity
300 lb.
Material
Polyurethane Foam
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BR-VMBST-RG-T1-NF-RG-8584
Zoro #
G6680471
UPC #
-
Country of Origin
United States

Dimensions

Seat Height Range
21" to 28-1/2"

Details

Color
Taupe
Caster Type
Non-Marring Glides
Weight Capacity
300 lb.
Material
Polyurethane Foam
Frame Material
Nylon Reinforced Fiberglass
Backrest
Adjustable Back Rest with Lumbar Support
Seat Material
Vinyl
Number of Casters
5-Glides
Item
Bench Stool,Med,Vin,Bk,Tilt,Gld,Taupe

Description

Bench Stool,Med,Vin,Bk,Tilt,Gld,Taupe

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.