Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Black Polypropylene Shell Chair

  • Mfr # SDHCH-CR-RG-BLK

  • Zoro # G516048937


product price: $150.99
/ea
Free Shipping & Returns

Key Features

Caster/Glide Material
Heavy Duty Plastic
Overall Depth
24 in
Seat Width
16 in
Assembly
Unassembled
Series
SDHCH
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SDHCH-CR-RG-BLK
Zoro #
G516048937
UPC #
-
Country of Origin
United States

Dimensions

Overall Depth
24 in
Seat Width
16 in
Back Depth
1 in
Back Width
15 1/2 in
Overall Width
24 in
Notional Size
Standard
Back Height
17 in
Minimum Seat Height
17 in
Seat Thickness
1 in
Seat Depth
16 in
Maximum Seat Height
22 in
Maximum Overall Height
40 in
Minimum Overall Height
33 in

Details

Caster/Glide Material
Heavy Duty Plastic
Assembly
Unassembled
Series
SDHCH
Seat Adjustments
Height
Weight Capacity
300 lb
Seat Color
Black
Caster/Glide Type
Stationary
Number of Feet
5
Features
Seat Height Adjustment and Cast-Aluminum Base with Stationary and Non-Marring Glides Suitable for Hard Floors
Number of Casters/Glides
5
Frame Color
Chrome
Includes
Stationary Glides
Item
Shell Chair
Back Material
Plastic
Adjustable Seat
Yes
Seat Material
Plastic
Frame Material
Aluminum
Back Color
Black

Description

Shell Chair, Adjustable Arms Not Applicable, Overall Width 24 in, Overall Depth 24 in, Maximum Seat Height 22 in, Maximum Overall Height 40 in, Seat Color Black, Frame Color Chrome, Seat Thickness 1 in, Back Color Black, Seat Depth 16 in, Seat Width 16 in, Seat Material Plastic, Back Material Plastic, Caster/Glide Type Stationary, Frame Material Aluminum, Number of Arms Not Applicable, Weight Capacity 300 lb, Tilt Configuration Not Applicable, Style Classification Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products