Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Black Polypropylene Shell Chair

  • Mfr # SDHCH-RG-NBC-BLK

  • Zoro # G116048986


product price: $116.99
/ea
Free Shipping & Returns

Key Features

Back Height
17 in
Seat Color
Black
Seat Width
16 in
Overall Width
24 in
Overall Depth
24 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SDHCH-RG-NBC-BLK
Zoro #
G116048986
UPC #
-
Country of Origin
United States

Dimensions

Back Height
17 in
Seat Width
16 in
Overall Width
24 in
Overall Depth
24 in
Seat Depth
16 in
Notional Size
Standard
Minimum Seat Height
16 in
Maximum Seat Height
21 in
Seat Thickness
1 in
Minimum Overall Height
33 in
Maximum Overall Height
40 in

Details

Seat Color
Black
Item
Shell Chair
Series
SDHCH
Weight Capacity
300 lb
Frame Color
Black
Seat Material
Plastic
Back Material
Plastic
Includes
Casters
Back Color
Black
Frame Material
Fiberglass

Description

Shell Chair, Adjustable Arms Not Applicable, Overall Width 24 in, Overall Depth 24 in, Maximum Seat Height 21 in, Maximum Overall Height 40 in, Seat Color Black, Frame Color Black, Seat Thickness 1 in, Back Color Black, Seat Depth 16 in, Seat Width 16 in, Seat Material Plastic, Back Material Plastic, Frame Material Fiberglass, Number of Arms Not Applicable, Weight Capacity 300 lb, Tilt Configuration Not Applicable, Style Classification Not Applicable, Minimum Seat Height 16 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.