Zoro Homepage

Black Polypropylene Shell Chair

  • Mfr # SDHCH-RG-RG-BLK

  • Zoro # G816048965


product price: $116.99
/ea
Free Shipping & Returns

Key Features

Back Width
15 1/2 in
Assembly
Unassembled
Seat Depth
16 in
Weight Capacity
300 lb
Overall Width
24 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SDHCH-RG-RG-BLK
Zoro #
G816048965
UPC #
-
Country of Origin
United States

Dimensions

Back Width
15 1/2 in
Seat Depth
16 in
Overall Width
24 in
Overall Depth
24 in
Seat Width
16 in
Seat Thickness
1 in
Back Depth
1 in
Minimum Seat Height
16 in
Back Height
17 in
Notional Size
Standard
Maximum Seat Height
21 in
Minimum Overall Height
33 in
Maximum Overall Height
40 in

Description

Shell Chair, Adjustable Arms Not Applicable, Overall Width 24 in, Overall Depth 24 in, Maximum Seat Height 21 in, Maximum Overall Height 40 in, Seat Color Black, Frame Color Black, Seat Thickness 1 in, Back Color Black, Seat Depth 16 in, Seat Width 16 in, Seat Material Plastic, Back Material Plastic, Caster/Glide Type Stationary, Frame Material Fiberglass, Number of Arms Not Applicable, Weight Capacity 300 lb, Tilt Configuration Not Applicable, Style Classification Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.