Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Black Polypropylene Shell Chair

  • Mfr # SDHCH-RT-RG-BLK

  • Zoro # G016049021


product price: $143.99
/ea
Free Shipping & Returns

Key Features

Adjustable Seat
Yes
Overall Depth
25 in
Number of Feet
5
Frame Color
Black
Weight Capacity
300 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SDHCH-RT-RG-BLK
Zoro #
G016049021
UPC #
-
Country of Origin
United States

Dimensions

Overall Depth
25 in
Seat Depth
16 in
Overall Width
25 in
Seat Thickness
1 in
Seat Width
16 in
Minimum Seat Height
19 in
Maximum Seat Height
24 in
Back Width
15 1/2 in
Back Height
17 in
Back Depth
1 in
Notional Size
Standard
Maximum Overall Height
41 in
Minimum Overall Height
36 in

Details

Adjustable Seat
Yes
Number of Feet
5
Frame Color
Black
Weight Capacity
300 lb
Back Material
Plastic
Seat Color
Black
Seat Material
Plastic
Item
Shell Chair
Number of Casters/Glides
5
Caster/Glide Type
Stationary
Back Color
Black
Caster/Glide Material
Heavy Duty Plastic
Frame Material
Steel
Seat Adjustments
Height
Series
SDHCH
Includes
Round Tube Base
Assembly
Unassembled
Features
Seat Height Adjustment and Black and Powder-Coated Steel Base with Fixed Foot Ring with Stationary and Non-Marring Glides Suitable for Hard Floors
Includes Footrest
Yes

Description

Shell Chair, Adjustable Arms Not Applicable, Overall Width 25 in, Overall Depth 25 in, Maximum Seat Height 24 in, Maximum Overall Height 41 in, Seat Color Black, Frame Color Black, Seat Thickness 1 in, Back Color Black, Seat Depth 16 in, Seat Width 16 in, Seat Material Plastic, Back Material Plastic, Caster/Glide Type Stationary, Frame Material Steel, Number of Arms Not Applicable, Weight Capacity 300 lb, Tilt Configuration Not Applicable, Style Classification Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.