Zoro Homepage

Blue Polypropylene Shell Chair

  • Mfr # SDHCH-CR-NBCC-BLU

  • Zoro # G816048910


product price: $150.99
/ea
Free Shipping & Returns

Key Features

Seat Material
Plastic
Back Color
Blue
Notional Size
Standard
Back Height
17 in
Seat Depth
16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SDHCH-CR-NBCC-BLU
Zoro #
G816048910
UPC #
-
Country of Origin
United States

Dimensions

Notional Size
Standard
Back Height
17 in
Seat Depth
16 in
Overall Width
24 in
Overall Depth
24 in
Seat Width
16 in
Maximum Seat Height
22 in
Minimum Seat Height
17 in
Seat Thickness
1 in
Maximum Overall Height
40 in
Minimum Overall Height
33 in

Details

Seat Material
Plastic
Back Color
Blue
Item
Shell Chair
Includes
Casters
Series
SDHCH
Seat Color
Blue
Frame Color
Chrome
Weight Capacity
300 lb
Frame Material
Aluminum
Back Material
Plastic

Description

Shell Chair, Adjustable Arms Not Applicable, Overall Width 24 in, Overall Depth 24 in, Maximum Seat Height 22 in, Maximum Overall Height 40 in, Seat Color Blue, Frame Color Chrome, Seat Thickness 1 in, Back Color Blue, Seat Depth 16 in, Seat Width 16 in, Seat Material Plastic, Back Material Plastic, Frame Material Aluminum, Number of Arms Not Applicable, Weight Capacity 300 lb, Tilt Configuration Not Applicable, Style Classification Not Applicable, Minimum Seat Height 17 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products