Blue Polypropylene Shell Chair
Mfr # SDHCH-CR-RG-BLU
Zoro # G316048977
product price: $150.99
/ea
Free Shipping & Returns
Key Features
Back Material
Plastic
Number of Feet
5
Seat Depth
16 in
Overall Depth
24 in
Caster/Glide Material
Heavy Duty Plastic
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SDHCH-CR-RG-BLU
Zoro #
G316048977
UPC #
-
Country of Origin
United States
Dimensions
Seat Depth
16 in
Overall Depth
24 in
Back Height
17 in
Overall Width
24 in
Back Depth
1 in
Minimum Seat Height
17 in
Seat Thickness
1 in
Back Width
15 1/2 in
Maximum Seat Height
22 in
Notional Size
Standard
Seat Width
16 in
Minimum Overall Height
33 in
Maximum Overall Height
40 in
Description
Shell Chair, Adjustable Arms Not Applicable, Overall Width 24 in, Overall Depth 24 in, Maximum Seat Height 22 in, Maximum Overall Height 40 in, Seat Color Blue, Frame Color Chrome, Seat Thickness 1 in, Back Color Blue, Seat Depth 16 in, Seat Width 16 in, Seat Material Plastic, Back Material Plastic, Caster/Glide Type Stationary, Frame Material Aluminum, Number of Arms Not Applicable, Weight Capacity 300 lb, Tilt Configuration Not Applicable, Style Classification Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.