Blue Polypropylene Shell Chair
Mfr # SDHCH-RG-NBC-BLU
Zoro # G216049012
product price: $116.99
/ea
Free Shipping & Returns
Key Features
Overall Depth
24 in
Notional Size
Standard
Back Material
Plastic
Back Height
17 in
Seat Color
Blue
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SDHCH-RG-NBC-BLU
Zoro #
G216049012
UPC #
-
Country of Origin
United States
Dimensions
Overall Depth
24 in
Notional Size
Standard
Back Height
17 in
Seat Width
16 in
Seat Depth
16 in
Overall Width
24 in
Minimum Overall Height
33 in
Maximum Overall Height
40 in
Minimum Seat Height
16 in
Maximum Seat Height
21 in
Seat Thickness
1 in
Details
Back Material
Plastic
Seat Color
Blue
Back Color
Blue
Seat Material
Plastic
Frame Material
Fiberglass
Item
Shell Chair
Weight Capacity
300 lb
Series
SDHCH
Frame Color
Black
Includes
Casters
Description
Shell Chair, Adjustable Arms Not Applicable, Overall Width 24 in, Overall Depth 24 in, Maximum Seat Height 21 in, Maximum Overall Height 40 in, Seat Color Blue, Frame Color Black, Seat Thickness 1 in, Back Color Blue, Seat Depth 16 in, Seat Width 16 in, Seat Material Plastic, Back Material Plastic, Frame Material Fiberglass, Number of Arms Not Applicable, Weight Capacity 300 lb, Tilt Configuration Not Applicable, Style Classification Not Applicable, Minimum Seat Height 16 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.