Blue Polypropylene Shell Chair
Mfr # SDHCH-RT-NBC-BLU
Zoro # G216048909
product price: $143.99
/ea
Free Shipping & Returns
Key Features
Overall Width
25 in
Overall Depth
25 in
Weight Capacity
300 lb
Includes
Casters, Round Tube Base
Series
SDHCH
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SDHCH-RT-NBC-BLU
Zoro #
G216048909
UPC #
-
Country of Origin
United States
Dimensions
Overall Width
25 in
Overall Depth
25 in
Notional Size
Standard
Seat Depth
16 in
Seat Width
16 in
Back Height
17 in
Maximum Seat Height
26 in
Maximum Overall Height
43 in
Minimum Overall Height
38 in
Seat Thickness
1 in
Minimum Seat Height
21 in
Details
Weight Capacity
300 lb
Includes
Casters, Round Tube Base
Series
SDHCH
Back Color
Blue
Seat Material
Plastic
Item
Shell Chair
Seat Color
Blue
Frame Material
Steel
Frame Color
Black
Back Material
Plastic
Description
Shell Chair, Adjustable Arms Not Applicable, Overall Width 25 in, Overall Depth 25 in, Maximum Seat Height 26 in, Maximum Overall Height 43 in, Seat Color Blue, Frame Color Black, Seat Thickness 1 in, Back Color Blue, Seat Depth 16 in, Seat Width 16 in, Seat Material Plastic, Back Material Plastic, Frame Material Steel, Number of Arms Not Applicable, Weight Capacity 300 lb, Tilt Configuration Not Applicable, Style Classification Not Applicable, Minimum Seat Height 21 in, Notional Size Standard
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.