Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Blue Polypropylene Shell Chair

  • Mfr # SDHCH-RT-RG-BLU

  • Zoro # G216048954


product price: $143.99
/ea
Free Shipping & Returns

Key Features

Adjustable Seat
Yes
Series
SDHCH
Overall Width
25 in
Seat Depth
16 in
Seat Material
Plastic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SDHCH-RT-RG-BLU
Zoro #
G216048954
UPC #
-
Country of Origin
United States

Dimensions

Overall Width
25 in
Seat Depth
16 in
Seat Thickness
1 in
Back Width
15 1/2 in
Notional Size
Standard
Minimum Seat Height
19 in
Back Height
17 in
Overall Depth
25 in
Back Depth
1 in
Seat Width
16 in
Maximum Seat Height
24 in
Maximum Overall Height
41 in
Minimum Overall Height
36 in

Details

Adjustable Seat
Yes
Series
SDHCH
Seat Material
Plastic
Assembly
Unassembled
Seat Adjustments
Height
Seat Color
Blue
Weight Capacity
300 lb
Back Color
Blue
Item
Shell Chair
Includes Footrest
Yes
Frame Color
Black
Caster/Glide Material
Heavy Duty Plastic
Caster/Glide Type
Stationary
Frame Material
Steel
Back Material
Plastic
Number of Feet
5
Number of Casters/Glides
5
Features
Seat Height Adjustment and Black and Powder-Coated Steel Base with Fixed Foot Ring with Stationary and Non-Marring Glides Suitable for Hard Floors
Includes
Round Tube Base

Description

Shell Chair, Adjustable Arms Not Applicable, Overall Width 25 in, Overall Depth 25 in, Maximum Seat Height 24 in, Maximum Overall Height 41 in, Seat Color Blue, Frame Color Black, Seat Thickness 1 in, Back Color Blue, Seat Depth 16 in, Seat Width 16 in, Seat Material Plastic, Back Material Plastic, Caster/Glide Type Stationary, Frame Material Steel, Number of Arms Not Applicable, Weight Capacity 300 lb, Tilt Configuration Not Applicable, Style Classification Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products