
Shop BLUE RIDGE ERGONOMICS
See all product information
Chair, Fab, Hi Bench, Chr AA CF Glides, Bur, 6-Way Adjustable, 26" to 35-1/2" Height, Burgundy
Mfr # BR-FHBCH-CR-T0-A1-CF-RG-F41
Zoro # G6805589
product price:Â $480.99
/ea
Free Shipping & Returns
Key Features
Material
Fabric, Chrome, Polyurethane Foam
Seat Height Range
26" to 35-1/2"
Weight Capacity
300 lb.
Color
Burgundy
Arm Style
6-Way Adjustable
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
BR-FHBCH-CR-T0-A1-CF-RG-F41
Zoro #
G6805589
UPC #
-
Country of Origin
United States
Dimensions
Seat Height Range
26" to 35-1/2"
Details
Item
Chair,Fab,Hi Bench,Chr AA CF Glides,Bur
Material
Fabric, Chrome, Polyurethane Foam
Weight Capacity
300 lb.
Color
Burgundy
Arm Style
6-Way Adjustable
Caster Type
Non-Marring Glides
Office Chair Style
High Bench Chairs
Backrest
Adjustable Backrest with Lumbar Support
Frame Material
Cast Aluminum
Description
Chair,Fab,Hi Bench,Chr AA CF Glides,Bur
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.