Shop BLUE RIDGE ERGONOMICS
See all product information
Chair, Fab, Hi Bench, Tilt CF Casters, Nav, No Arms, 26" to 35-1/2" Height, Dark Blue
Mfr # BR-FHBCH-RG-T1-A0-CF-RC-F45
Zoro # G6807479
product price:Â $338.99
/ea
Free Shipping & Returns
Key Features
Material
Fabric, Chrome, Polyurethane Foam
Seat Height Range
26" to 35-1/2"
Weight Capacity
300 lb.
Color
Dark Blue
Arm Style
No Arms
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
BR-FHBCH-RG-T1-A0-CF-RC-F45
Zoro #
G6807479
UPC #
-
Country of Origin
United States
Dimensions
Seat Height Range
26" to 35-1/2"
Details
Item
Chair,Fab,Hi Bench,Tilt CF Casters,Nav
Material
Fabric, Chrome, Polyurethane Foam
Weight Capacity
300 lb.
Color
Dark Blue
Arm Style
No Arms
Caster Type
Rolling
Frame Material
Nylon Reinforced Fiberglass
Office Chair Style
High Bench Chairs
Backrest
Adjustable Backrest with Lumbar Support
Description
Chair,Fab,Hi Bench,Tilt CF Casters,Nav
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.