Shop BLUE RIDGE ERGONOMICS

Chair, Fab, Med Bench, Tilt AA CF Cast, Blu, 6-Way Adjustable, 26" to 35" Height, Imperial Blue

  • Mfr # BR-VHBCH-RG-T0-A1-CF-RC-8582
  • Zoro # G6637799

product price: 
$
359.99
/ea
Free Shipping & Returns

Key Features

Material
Vinyl, Polyurethane Foam, Chrome
Seat Height Range
26" to 35"
Weight Capacity
300 lb.
Color
Imperial Blue
Arm Style
6-Way Adjustable
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
BR-VHBCH-RG-T0-A1-CF-RC-8582
Zoro #
G6637799
UPC #
-
Country of Origin
United States

Dimensions

Seat Height Range
26" to 35"

Details

Item
Chair,Fab,Med Bench,Tilt AA CF Cast,Blu
Material
Vinyl, Polyurethane Foam, Chrome
Weight Capacity
300 lb.
Color
Imperial Blue
Arm Style
6-Way Adjustable
Caster Type
Rolling
Office Chair Style
High Bench Chairs
Backrest
Adjustable Back Rest with Lumbar Support
Frame Material
Nylon Reinforced Fiberglass

Description

Chair,Fab,Med Bench,Tilt AA CF Cast,Blu

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.