Shop BLUE RIDGE ERGONOMICS

Chair, Fabric, Hi Bench, Chr CF Casters, Blk, No Arms, 26" to 35-1/2" Height, Black

  • Mfr # BR-FHBCH-CR-T0-A0-CF-CC-F42

  • Zoro # G6805607


product price:  $318.99
/ea
Free Shipping & Returns

Key Features

Material
Fabric, Chrome, Polyurethane Foam
Seat Height Range
26" to 35-1/2"
Weight Capacity
300 lb.
Color
Black
Arm Style
No Arms
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
BR-FHBCH-CR-T0-A0-CF-CC-F42
Zoro #
G6805607
UPC #
-
Country of Origin
United States

Dimensions

Seat Height Range
26" to 35-1/2"

Details

Item
Chair,Fabric,Hi Bench,Chr CF Casters,Blk
Material
Fabric, Chrome, Polyurethane Foam
Weight Capacity
300 lb.
Color
Black
Arm Style
No Arms
Caster Type
Rolling
Office Chair Style
High Bench Chairs
Frame Material
Cast Aluminum
Backrest
Adjustable Backrest with Lumbar Support

Description

Chair,Fabric,Hi Bench,Chr CF Casters,Blk

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products