Shop BLUE RIDGE ERGONOMICS
See all product information
Chair, Fabric, Hi Bench, Chr CF Casters, Bur, No Arms, 26" to 35-1/2" Height, Burgundy
Mfr # BR-FHBCH-CR-T0-A0-CF-CC-F41
Zoro # G6805659
product price:Â $370.99
/ea
Free Shipping & Returns
Key Features
Material
Fabric, Chrome, Polyurethane Foam
Seat Height Range
26" to 35-1/2"
Weight Capacity
300 lb.
Color
Burgundy
Arm Style
No Arms
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
BR-FHBCH-CR-T0-A0-CF-CC-F41
Zoro #
G6805659
UPC #
-
Country of Origin
United States
Dimensions
Seat Height Range
26" to 35-1/2"
Details
Item
Chair,Fabric,Hi Bench,Chr CF Casters,Bur
Material
Fabric, Chrome, Polyurethane Foam
Weight Capacity
300 lb.
Color
Burgundy
Arm Style
No Arms
Caster Type
Rolling
Office Chair Style
High Bench Chairs
Backrest
Adjustable Backrest with Lumbar Support
Frame Material
Cast Aluminum
Description
Chair,Fabric,Hi Bench,Chr CF Casters,Bur
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.