Chair, Fabric, Med Bench, CF Glides, Blk, 6-Way Adjustable, 26" to 35" Height, Adobe White

  • Mfr # BR-VHBCH-RG-T0-A1-BF-RC-8501

  • Zoro # G6638672


product price:  $362.99
/ea
Free Shipping & Returns

Key Features

Material
Vinyl, Polyurethane Foam
Seat Height Range
26" to 35"
Weight Capacity
300 lb.
Color
Adobe White
Arm Style
6-Way Adjustable
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BR-VHBCH-RG-T0-A1-BF-RC-8501
Zoro #
G6638672
UPC #
-
Country of Origin
United States

Dimensions

Seat Height Range
26" to 35"

Details

Item
Chair,Fabric,Med Bench,CF Glides,Blk
Material
Vinyl, Polyurethane Foam
Weight Capacity
300 lb.
Color
Adobe White
Arm Style
6-Way Adjustable
Caster Type
Rolling
Backrest
Adjustable Back Rest with Lumbar Support
Office Chair Style
High Bench Chairs
Frame Material
Nylon Reinforced Fiberglass

Description

Chair,Fabric,Med Bench,CF Glides,Blk

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.