Chair, Fabric, Med Bench, CF Glides, Gry, 6-Way Adjustable, 26" to 35" Height, Dove

  • Mfr # BR-VHBCH-RG-T0-A1-BF-RC-8567

  • Zoro # G6638858


product price:  $371.99
/ea
Free Shipping & Returns

Key Features

Material
Vinyl, Polyurethane Foam
Seat Height Range
26" to 35"
Weight Capacity
300 lb.
Color
Dove
Arm Style
6-Way Adjustable
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
BR-VHBCH-RG-T0-A1-BF-RC-8567
Zoro #
G6638858
UPC #
-
Country of Origin
United States

Dimensions

Seat Height Range
26" to 35"

Details

Item
Chair,Fabric,Med Bench,CF Glides,Gry
Material
Vinyl, Polyurethane Foam
Weight Capacity
300 lb.
Color
Dove
Arm Style
6-Way Adjustable
Caster Type
Rolling
Office Chair Style
High Bench Chairs
Backrest
Adjustable Back Rest with Lumbar Support
Frame Material
Nylon Reinforced Fiberglass

Description

Chair,Fabric,Med Bench,CF Glides,Gry

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.