Shop BLUE RIDGE ERGONOMICS

Chair, Fabric, Med Bench, Chr CF Glides, Blk, No Arms, 22" to 29" Height, Black

  • Mfr # BR-FMBCH-CR-T0-A0-CF-RG-F42
  • Zoro # G6805318

product price: 
$
367.99
/ea
Free Shipping & Returns

Key Features

Material
Fabric, Chrome, Polyurethane Foam
Seat Height Range
22" to 29"
Weight Capacity
300 lb.
Color
Black
Arm Style
No Arms
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
BR-FMBCH-CR-T0-A0-CF-RG-F42
Zoro #
G6805318
UPC #
-
Country of Origin
United States

Dimensions

Seat Height Range
22" to 29"

Details

Item
Chair,Fabric,Med Bench,Chr CF Glides,Blk
Material
Fabric, Chrome, Polyurethane Foam
Weight Capacity
300 lb.
Color
Black
Arm Style
No Arms
Caster Type
Non-Marring Glides
Backrest
Adjustable Back Rest with Lumbar Support
Frame Material
Cast Aluminum
Office Chair Style
Medium Bench Chairs

Description

Chair,Fabric,Med Bench,Chr CF Glides,Blk

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.