Chair, Vin, Med Bench, Chr Tilt AA Cast, Wht, 6-Way Adjustable, 22" to 29" Height, Adobe White

  • Mfr # BR-VMBCH-CR-T1-A1-NF-CC-8501

  • Zoro # G6812972


product price:  $479.99
/ea
Free Shipping & Returns

Key Features

Material
Vinyl, Chrome, Polyurethane Foam
Seat Height Range
22" to 29"
Weight Capacity
300 lb.
Color
Adobe White
Arm Style
6-Way Adjustable
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
BR-VMBCH-CR-T1-A1-NF-CC-8501
Zoro #
G6812972
UPC #
-
Country of Origin
United States

Dimensions

Seat Height Range
22" to 29"

Details

Item
Chair,Vin,Med Bench,Chr Tilt AA Cast,Wht
Material
Vinyl, Chrome, Polyurethane Foam
Weight Capacity
300 lb.
Color
Adobe White
Arm Style
6-Way Adjustable
Caster Type
Rolling
Office Chair Style
Medium Bench Chairs
Backrest
Adjustable Backrest with Lumbar Support
Frame Material
Cast Aluminum

Description

Chair,Vin,Med Bench,Chr Tilt AA Cast,Wht

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.