Shop BLUE RIDGE ERGONOMICS
See all product information
Create Account
Chair, Vin, Med Bench, Chr Tilt Cast, Orange, No Arms, 22" to 29" Height, Orange Kist
- Mfr # BR-VMBCH-CR-T1-A0-NF-CC-8613
- Zoro # G6814689
product price:Â
$
331.99
/ea
Free Shipping & Returns
Key Features
Material
Vinyl, Chrome, Polyurethane Foam
Seat Height Range
22" to 29"
Weight Capacity
300 lb.
Color
Orange Kist
Arm Style
No Arms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- BR-VMBCH-CR-T1-A0-NF-CC-8613
- Zoro #
- G6814689
- UPC #
- -
- Country of Origin
- United States
- Item
- Chair,Vin,Med Bench,Chr Tilt Cast,Orange
- Material
- Vinyl, Chrome, Polyurethane Foam
- Weight Capacity
- 300 lb.
- Color
- Orange Kist
- Arm Style
- No Arms
- Caster Type
- Rolling
- Backrest
- Adjustable Backrest with Lumbar Support
- Office Chair Style
- Medium Bench Chairs
- Frame Material
- Cast Aluminum
Dimensions
- Seat Height Range
- 22" to 29"
Description
Chair,Vin,Med Bench,Chr Tilt Cast,Orange
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.